Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Elbow, 1/4 in Tube Size, Polybutylene, White, 10 PK

  • Mfr # M22470406

  • Zoro # G3235513


product price: $36.59
/pk 10, $3.66/ea

Key Features

Tube Fitting Material
Polybutylene
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Tube x M6 Thread
Tube Size
1/4 in
Pipe Size - Pipe Fitting
M6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22470406
Zoro #
G3235513
UPC #
746350635836
Country of Origin
Korea, Republic of

Dimensions

Tube Size
1/4 in
Pipe Size - Pipe Fitting
M6
Pipe Size (Fittings)
M6
Hex Size
5/16 in
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in

Details

Item
Swivel Elbow
Tube Fitting Material
Polybutylene
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Tube x M6 Thread
Max. Pressure
150 psi
Basic Pipe Fitting Shape
Elbow
Temp. Range
32 Degrees to 140 Degrees F
Color
White
Basic Pipe Fitting Material
Plastic
Specific Pipe Fitting Shape
90 Degrees Swivel Elbow
Application
Air, Inert Gases, Nitrogen, Non-Combustible Gases
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Pressure
150 psi
Minimum Operating Temperature
32 Degrees F
Resistance Properties
Corrosion-Resistant, Impact-Resistant
Fitting Material
Polybutylene
Fitting Side B Connection Type
Metric
Maximum Operating Temperature
140 Degrees F
Release Type
Ring
Release Ring Material
Stainless Steel
Compatible Tube Material
Nylon, Polyurethane
Thread Sealant Type
NBR
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Shape
90 Degrees Elbow
Operating Temperature - Maximum
140 Degrees F
For Media Type
Air, Gases
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
150 psi
Fitting Side 2 Connection Type
Metric
Operating Temperature - Minimum
32 Degrees F

Description

Swivel Elbow, Application Air, Inert Gases, Nitrogen, Non-Combustible Gases, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Metric, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Polybutylene, Color White, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 140 Degrees F, Specific Fitting Shape 90 Degrees Elbow, Release Type Ring

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.