Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Norgren Swivel Elbow, 1/8 in Tube Size, Polybutylene, White, 10 PK M22470106

Swivel Elbow, 1/8 in Tube Size, Polybutylene, White, 10 PK (Discontinued)

  • Mfr # M22470106
  • Zoro # G0945217
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22470106
Zoro #
G0945217
UPC #
746350635812
Country of Origin
Korea, Republic of

Dimensions

Tube Size
1/8 in
Pipe Size - Pipe Fitting
M6
Hex Size
5/16 in
Pipe Size (Fittings)
M6
Fitting Side A Tube Outer Diameter
1/8 in
Fitting Side 1 Tube Outer Diameter
1/8 in

Details

Item
Swivel Elbow
Tube Fitting Material
Polybutylene
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Tube x Metric Thread
Max. Pressure
150 psi
Temp. Range
32 Degrees to 140 Degrees F
Pipe Fitting Connection Type
MNPS
Basic Pipe Fitting Shape
Elbow
Specific Pipe Fitting Shape
90 Degrees Swivel Elbow
Basic Pipe Fitting Material
Plastic
Color
White
Application
Air, Inert Gases, Nitrogen, Non-Combustible Gases
Resistance Properties
Corrosion-Resistant, Impact-Resistant
Minimum Operating Temperature
32 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Maximum Operating Temperature
140 Degrees F
Fitting Material
Polybutylene
Maximum Operating Pressure
150 psi
Thread Sealant Type
NBR
Fitting Side A Connection Type
Push-to-Connect
Release Type
Ring
Fitting Side B Connection Type
Metric
Compatible Tube Material
Nylon, Polyurethane
Release Ring Material
Stainless Steel
Fitting Shape
90 Degrees Elbow
Operating Pressure - Maximum
150 psi
Operating Temperature - Maximum
140 Degrees F
For Media Type
Air, Gases
Fitting Side 2 Connection Type
Metric
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Minimum
32 Degrees F

Description

Swivel Elbow, Application Air, Inert Gases, Nitrogen, Non-Combustible Gases, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Metric, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Material Polybutylene, Color White, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 140 Degrees F, Specific Fitting Shape 90 Degrees Elbow, Release Type Ring

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.