Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Norgren Elbow, 1/4 in Tube Size, Polybutylene, White, 10 PK M20400400

Elbow, 1/4 in Tube Size, Polybutylene, White, 10 PK (Discontinued)

  • Mfr # M20400400
  • Zoro # G3443492
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M20400400
Zoro #
G3443492
UPC #
746350635560
Country of Origin
Korea, Republic of

Dimensions

Tube Size
1/4 in
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in

Details

Item
Elbow
Tube Fitting Material
Polybutylene
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Tube x Tube
Max. Pressure
150 psi
Color
White
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Elbow
Temp. Range
32 Degrees to 140 Degrees F
Specific Pipe Fitting Shape
90 Degrees Elbow
Pipe Fitting Connection Type
Tube x Tube
System of Measurement
Imperial
Application
Air, Inert Gases, Nitrogen, Non-Combustible Gases
Maximum Operating Temperature
140 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Fitting Material
Polybutylene
Fitting Side B Connection Type
Push-to-Connect
Compatible Tube Material
Nylon, Polyurethane
Release Ring Material
Stainless Steel
Release Type
Ring
Maximum Operating Pressure
150 psi
Thread Sealant Type
NBR
Resistance Properties
Corrosion-Resistant, Impact-Resistant
Minimum Operating Temperature
32 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Shape
90 Degrees Elbow
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Minimum
32 Degrees F
For Media Type
Air, Gases
Operating Temperature - Maximum
140 Degrees F
Fitting Side 2 Connection Type
Push-to-Connect
Operating Pressure - Maximum
150 psi

Description

Elbow, Application Air, Inert Gases, Nitrogen, Non-Combustible Gases, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Polybutylene, Color White, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 140 Degrees F, Specific Fitting Shape 90 Degrees Elbow

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.