Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Adapter, 1/4 in Tube Size, Polybutylene, White, 10 PK

  • Mfr # M01250618

  • Zoro # G2716621


product price: $13.39
/pk 10, $1.34/ea

Key Features

Tube Fitting Material
Polybutylene
Specific Fitting Shape
Straight
Fitting Connection Type
Tube x MNPT
Tube Size
1/4 in
Pipe Size - Pipe Fitting
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M01250618
Zoro #
G2716621
UPC #
746350050813
Country of Origin
Korea, Republic of

Dimensions

Tube Size
1/4 in
Pipe Size - Pipe Fitting
1/8 in
Hex Size
12 mm
Pipe Size (Fittings)
1/8"
Fitting Side A Tube Outer Diameter
6 mm
Fitting Side B Pipe Size
1/8 in
Fitting Side 1 Tube Outer Diameter
6 mm
Fitting Side 2 Pipe Size
1/8 in

Details

Item
Hex Adapter
Tube Fitting Material
Polybutylene
Specific Fitting Shape
Straight
Fitting Connection Type
Tube x MNPT
Max. Pressure
150 psi
Specific Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Adapter
Pipe Fitting Connection Type
Tube x MNPT
Special Features
With External Hex
Temp. Range
32 Degrees to 140 Degrees F
Color
White
Application
Air
System of Measurement
Imperial/Metric
Release Type
Ring
Maximum Operating Temperature
140 Degrees F
Fitting Material
Polybutylene
Release Ring Material
Stainless Steel
Fitting Side A Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Minimum Operating Temperature
32 Degrees F
Maximum Operating Pressure
150 psi
Resistance Properties
Contamination-Resistant, Corrosion-Resistant
Compatible Tube Material
Nylon, Polyurethane
Fitting Side B Connection Type
MNPT
Thread Sealant Type
NBR
Fitting Shape
Straight
For Media Type
Air
Operating Pressure - Maximum
150 psi
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
140 Degrees F
Fitting Side 2 Connection Type
MNPT
Fitting Side 1 Connection Type
Push-to-Connect

Description

Hex Adapter, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 6 mm, Fitting Material Polybutylene, Color White, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 140 Degrees F, Specific Fitting Shape Straight, Release Type Ring, Compatible Tube Material Nylon, Polyurethane

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.