Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Norgren Hex Adapter, 1/4 in Tube Size, Polybutylene, White, 10 PK M222A0406

Hex Adapter, 1/4 in Tube Size, Polybutylene, White, 10 PK (Discontinued)

  • Mfr # M222A0406
  • Zoro # G2500312
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M222A0406
Zoro #
G2500312
UPC #
746350635782
Country of Origin
Korea, Republic of

Dimensions

Tube Size
1/4 in
Pipe Size - Pipe Fitting
1/4 in
Pipe Size (Fittings)
1/4"
Hex Size
1/100 in
Fitting Side B Pipe Size
1/4 in
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Pipe Size
1/4 in

Details

Item
Hex Adapter
Tube Fitting Material
Polybutylene
Specific Fitting Shape
Hex Adapter
Fitting Connection Type
Tube x MNPT
Max. Pressure
150 psi
Color
White
Temp. Range
32 Degrees to 140 Degrees F
Special Features
With Internal Hex
Pipe Fitting Connection Type
Tube x MNPT
Basic Pipe Fitting Shape
Adapter
Specific Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Plastic
Application
Non-Potable Water
System of Measurement
Imperial
Fitting Material
Polybutylene
Minimum Operating Temperature
32 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
150 psi
Fitting Side B Connection Type
MNPT
Fitting Shape
Hex Adapter
Operating Pressure - Maximum
150 psi
Operating Temperature - Maximum
140 Degrees F
For Media Type
Non-Potable Water
Connector Type
Adapter
Fitting Side 2 Connection Type
MNPT
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Minimum
32 Degrees F

Description

Hex Adapter, Application Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Polybutylene, Color White, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 140 Degrees F, Specific Fitting Shape Hex Adapter, Minimum Operating Temperature 32 Degrees F, System of Measurement Imperial, Package Quantity 10

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.