Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Norgren Hex Adapter, 1/4 in Tube Size, Polybutylene, White, 10 PK M24250416

Hex Adapter, 1/4 in Tube Size, Polybutylene, White, 10 PK (Discontinued)

  • Mfr # M24250416
  • Zoro # G3225783
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M24250416
Zoro #
G3225783
UPC #
746350636055
Country of Origin
Korea, Republic of

Dimensions

Tube Size
1/4 in
Pipe Size - Pipe Fitting
1/16 in
Hex Size
7/16 in
Pipe Size (Fittings)
1/16"
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side B Pipe Size
1/16 in
Fitting Side 2 Pipe Size
1/16 in
Fitting Side 1 Tube Outer Diameter
1/4 in

Details

Item
Hex Adapter
Tube Fitting Material
Polybutylene
Specific Fitting Shape
Straight
Fitting Connection Type
Tube x MNPT
Max. Pressure
150 psi
Basic Pipe Fitting Shape
Adapter
Specific Pipe Fitting Shape
Adapter
Special Features
With External Hex
Pipe Fitting Connection Type
Tube x MNPT
Color
White
Temp. Range
32 Degrees to 140 Degrees F
Basic Pipe Fitting Material
Plastic
Application
Air, Inert Gases, Nitrogen, Non-Combustible Gases
System of Measurement
Imperial
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
32 Degrees F
Thread Sealant Type
NBR
Fitting Side B Connection Type
NPT
Release Ring Material
Stainless Steel
Fitting Material
Polybutylene
Resistance Properties
Corrosion-Resistant, Impact-Resistant
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Pressure
150 psi
Compatible Tube Material
Nylon, Polyurethane
Release Type
Ring
Fitting Shape
Straight
For Media Type
Air, Gases
Operating Temperature - Minimum
32 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
NPT
Operating Temperature - Maximum
140 Degrees F
Operating Pressure - Maximum
150 psi

Description

Hex Adapter, Application Air, Inert Gases, Nitrogen, Non-Combustible Gases, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type NPT, Fitting Side B Pipe Size 1/16 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Polybutylene, Color White, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 140 Degrees F, Specific Fitting Shape Straight, Release Type Ring

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.