Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Adapter, 1/8 in Tube Size, Polybutylene, White, 10 PK

  • Mfr # M22250103

  • Zoro # G2509534


product price: $17.29
/pk 10, $1.73/ea

Key Features

Tube Fitting Material
Polybutylene
Specific Fitting Shape
Hex Adapter
Fitting Connection Type
Tube x MNPT
Tube Size
1/8 in
Pipe Size - Pipe Fitting
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22250103
Zoro #
G2509534
UPC #
746350635676
Country of Origin
Korea, Republic of

Dimensions

Tube Size
1/8 in
Pipe Size - Pipe Fitting
1/8 in
Pipe Size (Fittings)
1/8"
Hex Size
9/32 in
Fitting Side A Tube Outer Diameter
1/8 in
Fitting Side B Pipe Size
1/8 in
Fitting Side 2 Pipe Size
1/8 in
Fitting Side 1 Tube Outer Diameter
1/8 in

Details

Item
Hex Adapter
Tube Fitting Material
Polybutylene
Specific Fitting Shape
Hex Adapter
Fitting Connection Type
Tube x MNPT
Max. Pressure
150 psi
Special Features
With External Hex
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Plastic
Color
White
Specific Pipe Fitting Shape
Adapter
Temp. Range
32 Degrees to 140 Degrees F
Pipe Fitting Connection Type
Tube x MNPT
Application
Air, Inert Gases, Nitrogen, Non-Combustible Gases
System of Measurement
Imperial
Fitting Side A Connection Type
Push-to-Connect
Compatible Tube Material
Nylon, Polyurethane
Fitting Material
Polybutylene
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Release Type
Ring
Maximum Operating Temperature
140 Degrees F
Thread Sealant Type
NBR
Fitting Side B Connection Type
MNPT
Release Ring Material
Stainless Steel
Resistance Properties
Corrosion-Resistant, Impact-Resistant
Minimum Operating Temperature
32 Degrees F
Maximum Operating Pressure
150 psi
Fitting Shape
Hex Adapter
Operating Temperature - Maximum
140 Degrees F
Connector Type
Adapter
Fitting Side 2 Connection Type
MNPT
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
150 psi
For Media Type
Air, Gases
Operating Temperature - Minimum
32 Degrees F

Description

Hex Adapter, Application Air, Inert Gases, Nitrogen, Non-Combustible Gases, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Material Polybutylene, Color White, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 140 Degrees F, Specific Fitting Shape Hex Adapter, Release Type Ring

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.