Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Adapter, 5/32 in Tube Size, Polybutylene, White, 10 PK

  • Mfr # M02250405

  • Zoro # G3082283


product price: $17.79
/pk 10, $1.78/ea

Key Features

Tube Fitting Material
Polybutylene
Specific Fitting Shape
Straight
Fitting Connection Type
Tube x MNPT
Tube Size
5/32 in
Pipe Size - Pipe Fitting
M5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M02250405
Zoro #
G3082283
UPC #
746350635270
Country of Origin
Korea, Republic of

Dimensions

Tube Size
5/32 in
Pipe Size - Pipe Fitting
M5
Hex Size
8 mm
Pipe Size (Fittings)
M5
Fitting Side A Tube Outer Diameter
4 mm
Fitting Side 1 Tube Outer Diameter
4 mm

Details

Item
Hex Adapter
Tube Fitting Material
Polybutylene
Specific Fitting Shape
Straight
Fitting Connection Type
Tube x MNPT
Max. Pressure
150 psi
Specific Pipe Fitting Shape
Adapter
Color
White
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Plastic
Pipe Fitting Connection Type
Tube x MNPT
Temp. Range
32 Degrees to 140 Degrees F
Special Features
With External Hex
Application
Air
Maximum Operating Temperature
140 Degrees F
Fitting Side B Connection Type
MNPT
Minimum Operating Temperature
32 Degrees F
Thread Sealant Type
NBR
Compatible Tube Material
Nylon, Polyurethane
Release Ring Material
Stainless Steel
Resistance Properties
Contamination-Resistant, Corrosion-Resistant
Maximum Operating Pressure
150 psi
Release Type
Ring
Fitting Side A Connection Type
Push-to-Connect
Fitting Material
Polybutylene
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Shape
Straight
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Minimum
32 Degrees F
Operating Pressure - Maximum
150 psi
Fitting Side 2 Connection Type
MNPT
Operating Temperature - Maximum
140 Degrees F
For Media Type
Air

Description

Hex Adapter, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side A Tube Outer Diameter 4 mm, Fitting Material Polybutylene, Color White, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 140 Degrees F, Specific Fitting Shape Straight, Release Type Ring, Compatible Tube Material Nylon, Polyurethane, Minimum Operating Temperature 32 Degrees F

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.