Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Norgren Swivel Side Tee, 1/4 in Tube Size, Brass, Polybutylene Terephthalate, Gray, 10 PK M02680606

Swivel Side Tee, 1/4 in Tube Size, Brass, Polybutylene Terephthalate, Gray, 10 PK (Discontinued)

  • Mfr # M02680606
  • Zoro # G0735743
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M02680606
Zoro #
G0735743
UPC #
746350070910
Country of Origin
Korea, Republic of

Dimensions

Tube Size
1/4 in
Pipe Size - Pipe Fitting
1/4 in
Pipe Size (Fittings)
1/4"
Hex Size
8 mm
Overall Length
16 1/2 mm
Fitting Side C Pipe Size
1/4 in
Fitting Side B Tube Outer Diameter
6 mm
Fitting Side A Tube Outer Diameter
6 mm
Fitting Side 3 Pipe Size
1/4 in
Fitting Side 2 Tube Outer Diameter
6 mm
Fitting Side 1 Tube Outer Diameter
6 mm

Details

Item
Swivel Side Tee
Tube Fitting Material
Polybutylene
Specific Fitting Shape
Tee
Fitting Connection Type
Tube x MNPT
Max. Pressure
150 psi
Color
Gray
Basic Pipe Fitting Shape
Tee
Temp. Range
32 Degrees to 140 Degrees F
Specific Pipe Fitting Shape
Tee
Pipe Fitting Connection Type
Tube x MNPT
Basic Pipe Fitting Material
Plastic
Application
Air
System of Measurement
Imperial/Metric
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Maximum Operating Temperature
140 Degrees F
Fitting Material
Brass, Polybutylene Terephthalate
Fitting Side A Connection Type
Tube
Resistance Properties
Contamination-Resistant, Corrosion-Resistant, Impact-Resistant
Fitting Side C Connection Type
MNPT
Finish/Coating
Nickel Plated
Thread Sealant Type
Chemitech G-175L
Fitting Side B Connection Type
Tube
Vacuum Rating
750 mmHg
Release Ring Color
Gray
Maximum Operating Pressure
145 psi
Release Type
Button
Compatible Tube Material
Nylon, Polyurethane
Release Ring Material
Stainless Steel
Minimum Operating Temperature
32 Degrees F
Fitting Shape
Tee
Operating Temperature - Minimum
32 Degrees F
For Media Type
Compressed Air
Finish
Nickel-Plated
Fitting Side 1 Connection Type
Tube
Fitting Side 2 Connection Type
Tube
Operating Temperature - Maximum
140 Degrees F
Fitting Side 3 Connection Type
MNPT
Operating Pressure - Maximum
145 psi

Description

Swivel Side Tee, Application Air, Color Gray, Fitting Side A Connection Type Tube, Fitting Side B Connection Type Tube, Fitting Side C Connection Type MNPT, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Fitting Side C Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material Brass, Polybutylene Terephthalate, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.