Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Norgren Swivel Side Tee, 5/32 in Tube Size, Brass, Polybutylene Terephthalate, Gray, 10 PK M01680418

Swivel Side Tee, 5/32 in Tube Size, Brass, Polybutylene Terephthalate, Gray, 10 PK (Discontinued)

  • Mfr # M01680418
  • Zoro # G2919077
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M01680418
Zoro #
G2919077
UPC #
746350635256
Country of Origin
Korea, Republic of

Dimensions

Tube Size
5/32 in
Pipe Size - Pipe Fitting
1/8 in
Hex Size
14 mm
Pipe Size (Fittings)
1/8"
Overall Length
31 1/2 mm
Fitting Side A Tube Outer Diameter
4 mm
Fitting Side B Tube Outer Diameter
4 mm
Fitting Side C Pipe Size
1/8 in
Fitting Side 3 Pipe Size
1/8 in
Fitting Side 1 Tube Outer Diameter
4 mm
Fitting Side 2 Tube Outer Diameter
4 mm

Details

Item
Swivel Side Tee
Tube Fitting Material
Polybutylene
Specific Fitting Shape
Tee
Fitting Connection Type
Tube x MNPT
Max. Pressure
150 psi
Specific Pipe Fitting Shape
Tee
Color
Gray
Pipe Fitting Connection Type
Tube x MNPT
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Plastic
Temp. Range
32 Degrees to 140 Degrees F
Application
Air
System of Measurement
Imperial/Metric
Compatible Tube Material
Nylon, Polyurethane
Vacuum Rating
750 mmHg
Fitting Material
Brass, Polybutylene Terephthalate
Minimum Operating Temperature
32 Degrees F
Release Type
Button
Fitting Side A Connection Type
Tube
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side C Connection Type
MNPT
Resistance Properties
Contamination-Resistant, Corrosion-Resistant, Impact-Resistant
Fitting Side B Connection Type
Tube
Thread Sealant Type
Chemitech G-175L
Maximum Operating Temperature
140 Degrees F
Finish/Coating
Nickel Plated
Maximum Operating Pressure
145 psi
Release Ring Color
Gray
Release Ring Material
Stainless Steel
Fitting Shape
Tee
Fitting Side 2 Connection Type
Tube
Fitting Side 1 Connection Type
Tube
Fitting Side 3 Connection Type
MNPT
For Media Type
Compressed Air
Operating Temperature - Minimum
32 Degrees F
Finish
Nickel-Plated
Operating Temperature - Maximum
140 Degrees F
Operating Pressure - Maximum
145 psi

Description

Swivel Side Tee, Application Air, Color Gray, Fitting Side A Connection Type Tube, Fitting Side B Connection Type Tube, Fitting Side C Connection Type MNPT, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Fitting Side C Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 4 mm, Fitting Side B Tube Outer Diameter 4 mm, Fitting Material Brass, Polybutylene Terephthalate, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.