Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Norgren Swivel Tee, 1/4 in Tube Size, Brass, Polybutylene Terephthalate, Gray, 10 PK M02670605

Swivel Tee, 1/4 in Tube Size, Brass, Polybutylene Terephthalate, Gray, 10 PK (Discontinued)

  • Mfr # M02670605
  • Zoro # G3170185
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M02670605
Zoro #
G3170185
UPC #
746350070750
Country of Origin
Korea, Republic of

Dimensions

Tube Size
1/4 in
Pipe Size - Pipe Fitting
3/16 in
Pipe Size (Fittings)
3/16"
Hex Size
8 mm
Overall Length
31 mm
Fitting Side C Pipe Size
3/16 in
Fitting Side A Tube Outer Diameter
6 mm
Fitting Side B Tube Outer Diameter
6 mm
Fitting Side 3 Pipe Size
3/16 in
Fitting Side 2 Tube Outer Diameter
6 mm
Fitting Side 1 Tube Outer Diameter
6 mm

Details

Item
Swivel Tee
Tube Fitting Material
Polybutylene
Specific Fitting Shape
Tee
Fitting Connection Type
Tube x MNPT
Max. Pressure
150 psi
Pipe Fitting Connection Type
Tube x MNPT
Specific Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Plastic
Color
Gray
Basic Pipe Fitting Shape
Tee
Temp. Range
32 Degrees to 140 Degrees F
System of Measurement
Imperial/Metric
Application
Air
Fitting Side B Connection Type
Tube
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side A Connection Type
Tube
Release Type
Button
Minimum Operating Temperature
32 Degrees F
Release Ring Color
Gray
Release Ring Material
Stainless Steel
Resistance Properties
Contamination-Resistant, Corrosion-Resistant, Impact-Resistant
Maximum Operating Temperature
140 Degrees F
Fitting Side C Connection Type
MNPT
Maximum Operating Pressure
145 psi
Finish/Coating
Nickel Plated
Compatible Tube Material
Nylon, Polyurethane
Thread Sealant Type
Chemitech G-175L
Fitting Material
Brass, Polybutylene Terephthalate
Vacuum Rating
750 mmHg
Fitting Shape
Tee
For Media Type
Compressed Air
Fitting Side 3 Connection Type
MNPT
Operating Temperature - Maximum
140 Degrees F
Fitting Side 1 Connection Type
Tube
Finish
Nickel-Plated
Fitting Side 2 Connection Type
Tube
Operating Temperature - Minimum
32 Degrees F
Operating Pressure - Maximum
145 psi

Description

Swivel Tee, Application Air, Color Gray, Fitting Side A Connection Type Tube, Fitting Side B Connection Type Tube, Fitting Side C Connection Type MNPT, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Fitting Side C Pipe Size 3/16 in, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material Brass, Polybutylene Terephthalate, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 31 mm

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.