Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Norgren Swivel Tee, 1/4 in Tube Size, Brass, Polybutylene Terephthalate, Gray, 10 PK M24670416

Swivel Tee, 1/4 in Tube Size, Brass, Polybutylene Terephthalate, Gray, 10 PK (Discontinued)

  • Mfr # M24670416
  • Zoro # G3287173
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M24670416
Zoro #
G3287173
UPC #
746350636420
Country of Origin
Korea, Republic of

Dimensions

Tube Size
1/4 in
Pipe Size - Pipe Fitting
1/16 in
Hex Size
5/16 in
Pipe Size (Fittings)
1/16"
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Side C Pipe Size
1/4 in
Fitting Side A Tube Outer Diameter
1/16 in
Fitting Side 3 Pipe Size
1/4 in
Fitting Side 2 Tube Outer Diameter
1/4 in

Details

Item
Swivel Tee
Tube Fitting Material
Polybutylene
Specific Fitting Shape
Tee
Fitting Connection Type
Tube x MNPT
Max. Pressure
150 psi
Basic Pipe Fitting Material
Plastic
Pipe Fitting Connection Type
Tube x MNPT
Basic Pipe Fitting Shape
Tee
Color
Gray
Temp. Range
32 Degrees to 140 Degrees F
Specific Pipe Fitting Shape
Tee
Application
Air
System of Measurement
Imperial
Compatible Tube Material
Nylon, Polyurethane
Maximum Operating Temperature
140 Degrees F
Release Ring Color
Gray
Minimum Operating Temperature
32 Degrees F
Fitting Side B Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Release Type
Button
Thread Sealant Type
Chemiseal G-175
Vacuum Rating
29.5 inHg
Release Ring Material
Stainless Steel
Finish/Coating
Nickel Plated
Fitting Side C Connection Type
MNPT
Fitting Side A Connection Type
Push-to-Connect
Resistance Properties
Impact-Resistant
Maximum Operating Pressure
150 psi
Fitting Material
Brass, Polybutylene Terephthalate
Fitting Shape
Tee
Fitting Side 2 Connection Type
Tube
Operating Temperature - Minimum
32 Degrees F
Finish
Nickel-Plated
Fitting Side 1 Connection Type
NPT
Operating Temperature - Maximum
140 Degrees F
Fitting Side 3 Connection Type
MNPT
For Media Type
Compressed Air
Operating Pressure - Maximum
150 psi

Description

Swivel Tee, Application Air, Color Gray, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MNPT, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Fitting Side C Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/16 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Brass, Polybutylene Terephthalate, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 140 Degrees F

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.