Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Norgren Swivel Tee, 1/8 in Tube Size, Brass, Polybutylene Terephthalate, Gray, 10 PK M24670110

Swivel Tee, 1/8 in Tube Size, Brass, Polybutylene Terephthalate, Gray, 10 PK (Discontinued)

  • Mfr # M24670110
  • Zoro # G2901367
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M24670110
Zoro #
G2901367
UPC #
746350636352
Country of Origin
Korea, Republic of

Dimensions

Tube Size
1/8 in
Pipe Size - Pipe Fitting
10/32 in
Pipe Size (Fittings)
10/32"
Hex Size
5/16 in
Fitting Side B Tube Outer Diameter
1/8 in
Fitting Side C Pipe Size
1/8 in
Fitting Side 3 Pipe Size
1/8 in
Fitting Side 2 Tube Outer Diameter
1/8 in

Details

Item
Swivel Tee
Tube Fitting Material
Polybutylene
Specific Fitting Shape
Tee
Fitting Connection Type
Tube x MNPT
Max. Pressure
150 psi
Pipe Fitting Connection Type
Tube x MNPT
Temp. Range
32 Degrees to 140 Degrees F
Color
Gray
Specific Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Tee
System of Measurement
Imperial
Application
Air
Fitting Side A Connection Type
UNF
Fitting Side C Connection Type
MNPT
Resistance Properties
Impact-Resistant
Minimum Operating Temperature
32 Degrees F
Release Ring Color
Gray
Finish/Coating
Nickel Plated
Fitting Side B Connection Type
Tube
Compatible Tube Material
Nylon, Polyurethane
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Release Type
Button
Vacuum Rating
29.5 inHg
Release Ring Material
Stainless Steel
Maximum Operating Pressure
150 psi
Fitting Material
Brass, Polybutylene Terephthalate
Maximum Operating Temperature
140 Degrees F
Thread Sealant Type
Chemiseal G-175
Fitting Shape
Tee
Operating Temperature - Maximum
140 Degrees F
Fitting Side 1 Connection Type
UNF
Operating Temperature - Minimum
32 Degrees F
Finish
Nickel-Plated
For Media Type
Compressed Air
Fitting Side 3 Connection Type
MNPT
Fitting Side 2 Connection Type
Tube
Operating Pressure - Maximum
150 psi

Description

Swivel Tee, Application Air, Color Gray, Fitting Side A Connection Type UNF, Fitting Side B Connection Type Tube, Fitting Side C Connection Type MNPT, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Fitting Side C Pipe Size 1/8 in, Fitting Side B Tube Outer Diameter 1/8 in, Fitting Material Brass, Polybutylene Terephthalate, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 140 Degrees F, Specific Fitting Shape Tee, Finish/Coating Nickel Plated

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.