Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Norgren Swivel Tee, 1/8 in Tube Size, Brass, Polybutylene Terephthalate, Gray, 10 PK M24670118

Swivel Tee, 1/8 in Tube Size, Brass, Polybutylene Terephthalate, Gray, 10 PK (Discontinued)

  • Mfr # M24670118
  • Zoro # G3002736
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M24670118
Zoro #
G3002736
UPC #
746350636376
Country of Origin
Korea, Republic of

Dimensions

Tube Size
1/8 in
Pipe Size - Pipe Fitting
1/8 in
Hex Size
7/16 in
Pipe Size (Fittings)
1/8"
Fitting Side C Pipe Size
1/8 in
Fitting Side A Tube Outer Diameter
1/8 in
Fitting Side B Tube Outer Diameter
1/8 in
Fitting Side 3 Pipe Size
1/8 in
Fitting Side 2 Tube Outer Diameter
1/8 in
Fitting Side 1 Tube Outer Diameter
1/8 in

Details

Item
Swivel Tee
Tube Fitting Material
Polybutylene
Specific Fitting Shape
Tee
Fitting Connection Type
Tube x MNPT
Max. Pressure
150 psi
Color
Gray
Basic Pipe Fitting Shape
Tee
Pipe Fitting Connection Type
Tube x MNPT
Specific Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Plastic
Temp. Range
32 Degrees to 140 Degrees F
Application
Air
System of Measurement
Imperial
Finish/Coating
Nickel Plated
Release Type
Button
Fitting Material
Brass, Polybutylene Terephthalate
Compatible Tube Material
Nylon, Polyurethane
Minimum Operating Temperature
32 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Maximum Operating Pressure
150 psi
Release Ring Color
Gray
Vacuum Rating
29.5 inHg
Thread Sealant Type
Chemiseal G-175
Resistance Properties
Impact-Resistant
Fitting Side C Connection Type
MNPT
Maximum Operating Temperature
140 Degrees F
Release Ring Material
Stainless Steel
Fitting Side B Connection Type
Push-to-Connect
Fitting Shape
Tee
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
140 Degrees F
For Media Type
Compressed Air
Fitting Side 3 Connection Type
MNPT
Fitting Side 1 Connection Type
NPT
Finish
Nickel-Plated
Fitting Side 2 Connection Type
Tube
Operating Pressure - Maximum
150 psi

Description

Swivel Tee, Application Air, Color Gray, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MNPT, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Fitting Side C Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Side B Tube Outer Diameter 1/8 in, Fitting Material Brass, Polybutylene Terephthalate, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 140 Degrees F

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.