Shop All Pneumatic Parts
Norgren
Regulator, 1/4 In.
Mfr # R07-200-RNAA
Zoro # G1845125
original price:
$33.59
25% off
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fits Brand Norgren
- Overall Height 2 15/16 in
- Overall Width 1 5/8 in
- Air Outlet Type PTF
Product Information
- Brand Norgren
- MFR # R07-200-RNAA
- Zoro # G1845125
- UPC # 746350718645
- Country of Origin Mexico
- Category Pneumatic Parts
Dimensions
Overall Height | 2 15/16 in |
Overall Width | 1 5/8 in |
Air Inlet Size | 1/4 in |
Overall Depth | 1 5/8 in |
Air Outlet Size | 1/4 in |
Details
Description
Compressed Air Regulator, Air Inlet Size 1/4 in, Air Inlet Type PTF, Maximum Flow Rate 15 scfm, Maximum Operating Pressure 10 psi, Maximum Operating Temperature 149 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 1 5/8 in, System Location Air Line, Series Norgren, Adjustment Mechanism Material Acetal, Air Outlet Size 1/4 in, Air Outlet Type PTF, Body Material Zinc, For Fluid Type Compressed Air, For Substance Type Air, Minimum Operating Pressure 1 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1 HP, 56H Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (31LH31)
- BESTORQ Aftermarket Country Clipper CHARGER SR1010 (Deck 52" & 60") Zero Turn Mower Replacement Belt, B180LG (B180LG)
- MITSUBOSHI Conventional V-Belt C Type, 7/8" x 210" (C210)
- MARATHON MOTORS Condenser Fan Motor, 1 HP, 56Z Frame (5KC49NN0061T)
- NORGREN Filter/Diaphragm Kit (3820-02)
- NORGREN Filter (F17-800-A3DA)
- NORGREN Regulator, 1/4 In. (11-002-019)
- NORGREN Pressure Relief Valve (V07-200-NNKA)
- NORGREN Regulator, 1/2 In. (11-002-067-2A)
- NORGREN Micro-Fog Lubricator (L17-800-MPDA)
- CAMOZZI #6522 53-32, Swivel Male Elbow, 5/32 OD X 10-32 Unf Thread (6522 53-32)
- Norgren Pneumatic Parts