157 MBH Indoor Condensing Natural Gas Tankless Water Heater, 7.1 GPM

  • Mfr # NRC711-DV-NG

  • Zoro # G721718557


product price:  $2,213.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
13.8 in
Energy Factor - Water Heaters
0.89
Item - Water Heaters
Tankless Water Heater
Fuel Type - Water Heaters
Natural Gas
Temp. Range
115°F to 140°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NRC711-DV-NG
Zoro #
G721718557
UPC #
817000012953
Country of Origin
Japan

Dimensions

Width (In.)
13.8 in
Height (In.)
23.6 in

Details

Energy Factor - Water Heaters
0.89
Item - Water Heaters
Tankless Water Heater
Fuel Type - Water Heaters
Natural Gas
Temp. Range
115°F to 140°F

Description

This Noritz series combines temperature stability with high-efficiency technology to produce an energy-saving unit with a low carbon footprint. These fully-modulating units are designed with commercial grade copper heat exchangers that allow for optimal performance. Plus, these units are all equipped with a built-in display window and can be adjusted for high altitude installations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.