199 MBH Indoor condensing Natural Gas Tankless Water Heater

  • Mfr # GQ-C3260WZ-FFUSNG

  • Zoro # G421718567


product price:  $3,308.99
/ea
Free Shipping & Returns

Key Features

Vent Type
Direct Vent
Energy Factor - Water Heaters
0.97
Width (In.)
18.5 in
Standards
NSF Certified
Height (In.)
25.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GQ-C3260WZ-FFUSNG
Zoro #
G421718567
UPC #
817000019129
Country of Origin
Japan

Dimensions

Width (In.)
18.5 in
Height (In.)
25.9 in

Details

Vent Type
Direct Vent
Energy Factor - Water Heaters
0.97
Standards
NSF Certified
Temp. Range
100°F to 185°F
Item - Water Heaters
Tankless Water Heater

Description

The NCC199CDV provides an industry-leading performance for any commercial installation. Noritz' latest commercial units feature dual stainless steal heat exchangers, common vent capability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.