Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamp, Embossed, 12mm, 140mm-160mm, W4, PK100

  • Mfr # 1366704150

  • Zoro # G9333733


product price: $439.99
/pk 100, $4.40/ea
Free Shipping & Returns

Key Features

Hose Clamp Band Material
W4
Hose Clamp Housing Material
W4
Hose Clamp Screw Material
W4
Max. Clamp Dia.
6 5/16"
Min. Clamp Dia.
5 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1366704150
Zoro #
G9333733
UPC #
-
Country of Origin
Germany

Dimensions

Max. Clamp Dia.
6 5/16"
Min. Clamp Dia.
5 1/2"
Hose Clamp Band Width
12mm
Screw Size
7mm

Details

Hose Clamp Band Material
W4
Hose Clamp Housing Material
W4
Hose Clamp Screw Material
W4
SAE Number
140mm-160mm
Item
Clamp,Embossed,12mm,140mm-160mm,W4,PK100
ITEM
Embossed

Description

Clamp,Embossed,12mm,140mm-160mm,W4,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.