This item is Discontinued.

Norpro Norpro 2991 Mini Silicone Spatula Marble N6U-2991

Norpro 2991 Mini Silicone Spatula Marble (Discontinued)

  • Mfr # N6U-2991
  • Zoro # G503910773
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N6U-2991
Zoro #
G503910773
UPC #
28901029913
Country of Origin
United States

Description

Stir simmering batches of food, stir and fold ingredients in bowls, mix, scoop and push batter into corners. Scrape out bowls and blenders easily.

Features
  • A mini version of our seamless, solid, one-piece design that is both flexible and durable
  • A go-to essential for everyday cooking! Perfect to use with nonstick, glass or enamel cookware
  • FDA silicone with a steel core
  • High heat resistant to 425°F/220°C
  • Easy to clean
  • Hang hole
  • Dishwasher safe
  • Easy to store
Specifications
  • Dimension: 8.25" x 1.5" x .5"
  • Country of Origin: United States

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.