Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Norpro Norpro 5672 Stainless Steel Pizza Pan - 12 In. 6939672

Norpro 5672 Stainless Steel Pizza Pan - 12 In. (Discontinued)

  • Mfr # 6939672
  • Zoro # G403904049
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6939672
Zoro #
G403904049
UPC #
-
Country of Origin
China

Description

Features
  • Material - stainless steel.
  • Size - 12 in. Dia.
  • Item weight - .49 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.