This item is Discontinued.

Norpro Norpro 6030919 10 x 2.25 in. Wood Rolling Pin; Brown 6030919

Norpro 6030919 10 x 2.25 in. Wood Rolling Pin; Brown (Discontinued)

  • Mfr # 6030919
  • Zoro # G004063510
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6030919
Zoro #
G004063510
UPC #
28901030728
Country of Origin
China

Description

10 x 2.25 in. Wood Rolling Pin

Beechwood Rolling Pin by NorPro. This top-grade product is expertly made in compliance with stringent industry standards to fusion of a well-balanced design and high level of craftsmanship. Manufactured from industry-leading materials using up-to-date equipment, it ensures everlasting reliability and enduring value. This product is distinguished by total quality assurance, unsurpassed by anybody else.

Features
  • High quality hardwood rolling pin with nylon ball bearings make rolling dough easier
  • Made of high quality beechwood
  • Hand washing recommended
Specifications
  • Material: Wood
  • Color: Brown
  • Length: 10"
  • Diameter: 2.25"
  • Weight: 0.11 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.