This item is Discontinued.

Norpro Norpro 6035113 2.5 x 12 in. Grip-EZ Silicone & Stainless Steel Spatula Tongs; Black & Silver 6035113

Norpro 6035113 2.5 x 12 in. Grip-EZ Silicone & Stainless Steel Spatula Tongs; Black & Silver (Discontinued)

  • Mfr # 6035113
  • Zoro # G203849366
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6035113
Zoro #
G203849366
UPC #
28901019570
Country of Origin
China

Description

2.5 x 12 in. Grip-EZ Silicone & Stainless Steel Spatula Tongs

Grip-Ez 12" Locking Spatula Tongs by NorPro. 13" / 33cm with locking loop. This top-grade product is expertly made in compliance with stringent industry standards to offer a fusion of a well-balanced design and high level of craftsmanship. Manufactured from industry-leading materials using up-to-date equipment, it ensures everlasting reliability and enduring value. This product is distinguished by total quality assurance, unsurpassed by anybody else.

Features
  • Stainless steel frame with non-slip silicone head and grips
  • Multipurpose, two tools in one
  • Use them as tongs when you are gripping and lifting food and as a spatula when you are flipping and serving food
  • High heat silicone head, heat resistant to 410F/210C
  • Push down on hang hole to open. Pull up on hang hole to close
  • Hang them with the hanging loop after use for space saving
  • Dishwasher safe
Specifications
  • Height: 1.25"
  • Length: 12"
  • Material: Silicone/Stainless Steel
  • Maximum Temperature: 410
  • Width: 2.5"
  • Color: Black/Silver
  • Weight: 0.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.