Antistatic Food Hose and Pharmaceutical Hose, Medium-Heavy Duty, Transparent, ID 4", 50', (Discontinued)
- Mfr # 35001000000-50
- Zoro # G201203368
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35001000000-50
Zoro #
G201203368
UPC #
641938860931
Country of Origin
United States
Description
Antistatic food hose and pharmaceutical hose, medium-heavy
Applications:
Properties:
Temperature Range:
Applications:
- flexible hose/ ducting for abrasive powder, bulk material, granulate and for gases
- food industry, pharmaceutical industry: foodstuff, pharmaceutical
- conveying of dry foods e.g. rice, cereals, sugar, milk powder, powders, coffee, tea, grains, flour, frozen foods
- mixer, dryer, packaging machine, bulk-bag (big bag)-charging and discharging, mill
- explosion hazard area
- clean room ventilation, semiconductor production machine
- paper mill, paper and pulp industry: waste water, air extraction
- medical device/ medical technology, healthcare sector: cable protection conduit, air supply hose, extraction hose
- municipal vehicle: lawn mower, slope mower, leaf blower/ leaf collector
Properties:
- medium-heavy duty
- highly abrasion resistant
- Food grade wall, complies with: EU-Directive 10/2011 and EC 1935/2004, incl. the latest EU-Directive 2015/174, FDA 21 CFR 177.2600
- odourless and tasteless
- microbe and hydrolysis resistant
- good resistance to oil, gasoline and chemicals
- very good low temperature flexibility
- permanently antistatic wall: electrical and surface resistance <109 Ω
- in accordance with ATEX 2014/34/EU and German TRGS 727: pneumatic transport of flammable dusts and bulk materials (Zone 20, 21, 22 inside), aspiration of combustible dusts (Zone 22 inside), for conveying for flammable liquids (inside zone 0, 1, 2), for conveying for non-flammable liquids, for use in zone 1 and 2 (gases), for use in zone 0 (gases)
- according to DIN 26057 Type 2
- manufacturing process acc. GMP EC 2023/2006
- conforms to RoHS guideline
Temperature Range:
- -40°F to 194°F
- short time to 257°F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.