Clamp Profile Hose , Vibration-Resistant , ID 2, 5", 25', (Discontinued)
- Mfr # 46100650000-25
- Zoro # G801203331
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46100650000-25
Zoro #
G801203331
UPC #
641938897302
Country of Origin
United States
Description
Clamp profile hose (clip hose), vibration-resistant (up to +572°F)
Applications:
Properties:
Temperature Range:
Applications:
- flexible hose/ ducting for hot and cold gases and for dust, powder, fibres
- vehicle gas exhaust system, car gas extraction: hose reel, slotted floor channel, underfloor extraction system
- high temperature extraction: oven, foundry, furnace, smelting, ceramics industry, glass industry, steel plant, aluminium mill
- bellows, compensators
Properties:
- abrasion protection via external clamp profile
- secure clamping of the wall within the clamp profile
- highly flexible + compressible 4:1
- vibration resistant
- very good heat resistance
- good resistance to chemicals
- flame-retardant according to: DIN 4102-B1
- Aramid wall: Fire-class „M1“ according to UNE 23.727-90
- conforms to RoHS guideline
Temperature Range:
- -75°F to 500°F
- short time to 572°F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.