Electrically Conductive Clamp Profile Hose, Clip Hose, Double-Layer, ID 16", 25' (Discontinued)
- Mfr # 47204061003-25
- Zoro # G501202832
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47204061003-25
Zoro #
G501202832
UPC #
641938906554
Country of Origin
United States
Description
Electrically conductive clamp profile hose (clip hose), double-layer, highly chemical resistant (up to +338°F)
Applications:
Properties:
Temperature Range:
Applications:
- flexible hose/ ducting for hot and cold gases and for dust, powder, fibres
- chemical industry: chemical vapours, vapour return hose at loading arm, paint steam, spray mist extraction
- explosion hazard area
Properties:
- abrasion protection via external clamp profile
- secure clamping of the wall within the clamp profile
- highly flexible + compressible 4:1
- very good heat resistance
- anti-adhesive
- good resistance to alkalis and acids
- extremely good resistance to chemicals
- surface resistance PTFE film <106 Ω
- in accordance with ATEX 2014/34/EU and German TRGS 727: aspiration of combustible dusts (Zone 22 inside), for use in zone 1 and 2 (gases), for use in Zone 0 (gases)
- conforms to RoHS guideline
Temperature Range:
- -40°F to 338°F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.