Food Hose and Pharmaceutical Hose, Light Weight, Flexible Hose, Transparent, ID 4", 25', (Discontinued)
- Mfr # 33001000000-25
- Zoro # G501203426
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
33001000000-25
Zoro #
G501203426
UPC #
641938856293
Country of Origin
United States
Description
Food hose and pharmaceutical hose, light
Applications:
Properties:
Temperature Range:
Applications:
- flexible hose/ ducting for gases and for abrasive dust, powder, fibres
- food industry, pharmaceutical industry: foodstuff, pharmaceutical
- conveying of dry foods e.g. rice, cereals, sugar, milk powder, powders, coffee, tea, grains, flour, frozen foods
- mixer, dryer, packaging machine, bulk-bag (big bag)-charging and discharging, mill
- extraction arm
- clean room ventilation, semiconductor production machine
- medical device/ medical technology, healthcare sector: cable protection conduit, air supply hose, extraction hose
Properties:
- lightweight and reinforced
- highly flexible + compressible 3:1
- abrasion-resistant
- Approved by an independent testing laboratory for the complete hose acc. to EU-Directive 10/2011 and EC 1935/2004 and the latest EU-Directive 2015/174, food grade polyurethane, complies with: FDA 21 CFR 177.2600 and 178.2010
- Approval acc. to EU-Directive 10/2011 (food simulants A, B, C or E and D2) and EC 1935/2004
- odourless and tasteless
- microbe and hydrolysis resistant
- good resistance to oil, gasoline and chemicals
- very good low temperature flexibility
- manufacturing process acc. GMP EC 2023/2006
- conforms to RoHS guideline
Temperature Range:
- -40°F to 194°F
- short time to 257°F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.