This item is Discontinued.

No Product Image Available

fume extraction hose, grey, 2" ID, 25' (Discontinued)

  • Mfr # 37100510000-25
  • Zoro # G901202982
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37100510000-25
Zoro #
G901202982
UPC #
641938876338
Country of Origin
United States

Description

PVC ducting, (to +230°F)
Applications:
  • flexible hose/ ducting for gases
  • welding fume extraction
  • extraction arm
  • animal stall, animal shed: barn ventilation
  • construction industry: tunnel ventilation
  • bus, utility vehicle, caravan/ trailer, mobile home/ camper/ RV, boat, ship/ vessel/ marine, yacht: ventilation, heating
  • asbestos removal
  • construction drying
  • tent heating, airport gangway heating, heaters for construction sites
  • clean room ventilation, semiconductor production machine
  • heating system/ heater: fresh air supply

Properties:
  • fabric reinforced
  • super-light weight
  • highly flexible + compressible 6:1
  • good resistance to alkalis and acids
  • good resistance to chemicals
  • flame-retardant wall according to: NF P 92-503 M2
  • conforms to RoHS guideline

Temperature Range:
  • 15°F to 175°F
  • short time to 230°F
    Design, material:
    • PROTAPE® tape hose
    • spring steel wire integrated in the wall
    • fabric-reinforced tape, wall: PVC coated fabric
    • wall thickness 0.001 inch approximate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.