High-Temperature Hose, Clamp Profile Hose, Clip Hose , ID 11", 25', (Discontinued)
- Mfr # 47602800000-25
- Zoro # G801202990
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47602800000-25
Zoro #
G801202990
UPC #
641938909227
Country of Origin
United States
Description
High-temperature hose, clamp profile hose (clip hose), (up to +752°F)
Applications:
Properties:
Temperature Range:
Applications:
- flexible hose/ ducting for hot and cold gases
- vehicle gas exhaust system, car gas extraction: hose reel, slotted floor channel, underfloor extraction system
- engine test bench, exhaust gas measurement
- chemical industry: chemical vapours, vapour return hose at loading arm, paint steam, spray mist extraction
- high temperature extraction: oven, foundry, furnace, smelting, ceramics industry, glass industry, steel plant, aluminium mill
- bellows, compensators
Properties:
- abrasion protection via external clamp profile
- secure clamping of the wall within the clamp profile
- highly flexible + compressible 4:1
- very good heat resistance
- good resistance to alkalis and acids
- extremely good resistance to chemicals
- conforms to RoHS guideline
Temperature Range:
- -75°F to 752°F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.