High-Temperature Hose, Clamp Profile Hose, Clip Hose , ID 4", 25', (Discontinued)
- Mfr # 48701000000-25
- Zoro # G601202381
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48701000000-25
Zoro #
G601202381
UPC #
641938914108
Country of Origin
United States
Description
High-temperature hose, clamp profile hose (clip hose), (up to +930°F)
Applications:
Properties:
Temperature Range:
Applications:
- flexible hose/ ducting for hot and cold gases
- engine test bench, exhaust gas measurement
- high temperature extraction: oven, foundry, furnace, smelting, ceramics industry, glass industry, steel plant, aluminium mill
- bellows, compensators
Properties:
- abrasion protection via external clamp profile
- secure clamping of the wall within the clamp profile
- highly flexible + compressible
- very good heat resistance
- conforms to RoHS guideline
Temperature Range:
- -75°F to 842°F
- short time to 930°F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.