High temperature silicone, fume exhaust hose, silver, 4" ID, 25', (Discontinued)
- Mfr # 46001000000-25
- Zoro # G001202905
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46001000000-25
Zoro #
G001202905
UPC #
641938896398
Country of Origin
United States
Description
Clamp profile hose (clip hose), (up to +536°F)
Applications:
Properties:
Temperature Range:
Applications:
- flexible hose/ ducting for hot and cold gases and for dust, powder, fibres
- high temperature extraction: oven, foundry, furnace, smelting, ceramics industry, glass industry, steel plant, aluminium mill
Properties:
- abrasion protection via external clamp profile
- secure clamping of the wall within the clamp profile
- highly flexible + compressible 4:1
- very good heat resistance
- flame-retardant according to: DIN 4102-B1
- conforms to RoHS guideline
Temperature Range:
- -95°F to 500°F
- short time to 536°F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.