- Home
- /
- Heating & Cooling
- /
- Ventilation
- /
- Ducting, Venting & Accessories
- /
- Ducting Hoses
- /
- PVC Ducting, Flexible Hose, Ducting for Gases, Resistance to Chemicals , Gray, ID 12", 50'
Norres
PVC Ducting, Flexible Hose, Ducting for Gases, Resistance to Chemicals , Gray, ID 12", 50'
- Zoro #: G201202828
- Mfr #: 37103050000-50
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Total: $368.38
Norres #37103050000-50 Specifications
- Zoro #: G201202828
- Mfr #: 37103050000-50
- Country of Origin (subject to change): United States
Description
PVC ducting, (to +230°F)Applications:
- flexible hose/ ducting for gases
- welding fume extraction
- extraction arm
- animal stall, animal shed: barn ventilation
- construction industry: tunnel ventilation
- bus, utility vehicle, caravan/ trailer, mobile home/ camper/ RV, boat, ship/ vessel/ marine, yacht: ventilation, heating
- asbestos removal
- construction drying
- tent heating, airport gangway heating, heaters for construction sites
- clean room ventilation, semiconductor production machine
- heating system/ heater: fresh air supply
- fabric reinforced
- super-light weight
- highly flexible + compressible 6:1
- good resistance to alkalis and acids
- good resistance to chemicals
- flame-retardant wall according to: NF P 92-503 M2
- conforms to RoHS guideline
- 15°F to 175°F
- short time to 230°FDesign, material:
- PROTAPE® tape hose
- spring steel wire integrated in the wall
- fabric-reinforced tape, wall: PVC coated fabric
- wall thickness 0.001 inch approximate