
Norseman 169D Aircraft Extension Drill Bit, 12in, M42 Cobalt, Wire Size 21
Mfr # 61950
Zoro # G915849722
product price: $16.99
/eaKey Features
Drill Bit Point Angle
135°
Drill Bit Size
#21
Number of Flutes
2
Material - Machining
High-Speed Steel
Shank Type - Machining
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61950
Zoro #
G915849722
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
12 in
Drill Bit Size
#21
Details
Drill Bit Point Angle
135°
Number of Flutes
2
Material - Machining
High-Speed Steel
Finish - Machining
Gold Oxide
Shank Type - Machining
Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.