
Norseman 16AG Brad Point Drill Bit, 9/64in Diameter, 27/8in Length
Mfr # 1081
Zoro # G715850454
product price: $5.89
/eaSold in multiples of 2 for $11.78
Key Features
Overall Length
2-7/8 in
Number of Flutes
2
Material - Machining
High-Speed Steel
Finish - Machining
Black And Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1081
Zoro #
G715850454
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-7/8 in
Details
Number of Flutes
2
Material - Machining
High-Speed Steel
Finish - Machining
Black And Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.