Norseman 190AG Magnum Super Premium Jobber Length Drill Bit #21

  • Mfr # 39140

  • Zoro # G215849699


product price:  $2.49
/ea
Sold in multiples of 3 for $7.47

Key Features

Drill Bit Point Angle
135°
Drill Bit Size
#21
Number of Flutes
2
Material - Machining
High-Speed Steel
Shank Type - Machining
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39140
Zoro #
G215849699
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.25 in
Drill Bit Size
#21

Details

Drill Bit Point Angle
135°
Number of Flutes
2
Material - Machining
High-Speed Steel
Finish - Machining
Black And Gold
Shank Type - Machining
Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.