
Norseman 190AG Magnum Super Premium Jobber Length Drill Bit, R
Mfr # 39630
Zoro # G115849843
product price: $10.49
/eaKey Features
Overall Length
4.75 in
Drill Bit Point Angle
135°
Drill Bit Size
R
Number of Flutes
2
Material - Machining
High-Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
39630
Zoro #
G115849843
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4.75 in
Drill Bit Size
R
Details
Drill Bit Point Angle
135°
Number of Flutes
2
Material - Machining
High-Speed Steel
Shank Type - Machining
Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.