This item is Discontinued.

Nortech Static Conductive Pneumatic Vacuum Cleaner, Standard 61 cfm N151SC-NED

Static Conductive Pneumatic Vacuum Cleaner, Standard 61 cfm (Discontinued)

  • Mfr # N151SC-NED
  • Zoro # G8012636
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N151SC-NED
Zoro #
G8012636
UPC #
690773022240
Country of Origin
Unknown

Dimensions

Vacuum Hose Dia.
1-1/2"
Vacuum Hose Length
20 ft.

Details

Air Flow
61 cfm
Filter Type
Standard
Tank Material
Steel
Vacuum Capacity
15 gal.
Net Weight
74 lb.
Sound Level dBA
75 dBA
Horizontal Reach
20 ft.
Vacuum Filter
Cloth
Static Water Lift
105"
Air Inlet
0.5"
Air Requirements
20 cfm
Item
Static Conductive Pneumatic Vacuum Cleaner
Vacuum Product Grouping
Wet/Dry Vacuum Cleaners
Minimum Air Compressor
5 HP
Includes
Generating Head with Standard Cloth Filter, Canister Drum with Dolly, 12" W Metal Wet/Dry Floor Tool with 4 ft. Wand, 24" L Metal Crevice Tool, 1/2" X 20 ft. Air Supply Hose with Fittings

Description

Designed with powerful suction control and lasting durability, this static conductive pneumatic vacuum cleaner from Nortech makes it easy to tackle the toughest cleaning jobs.This quality static conductive pneumatic vacuum cleaner is equipped with an airflow of 61 cfm.It is constructed from steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.