Shop NORTH
See all product information
Create Account
13 Mil Butyl Rubber Glove with Rough Grip, 11"
- Mfr # B131R/10
- Zoro # G724208239
product price:Â
$
65.55
/pr
Key Features
Color
Black
Glove Size
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B131R/10
- Zoro #
- G724208239
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Glove Size
- 10
Details
- Color
- Black
Description
Exceptional resistance to a broad range of toxic chemicals: making it the only suitable for many critical applications., Highly resistant to ketones (MEK: MIBK: acetone) and esters (tricresyl phosphate: amyl acetate: ethyl acetate), Solvent based: multi-dip manufacturing process provides multiple layers of polymer (like a glove within a glove) which results in a glove of superior quality., Butyl provides the highest permeation resistance to vapors and gases, Rough finish enhances grip on wet, oily or dry handling surfaces
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.