15 Mil, 8" Port Ambidextrous Butyl Glovebox Glove, 32"
- Mfr # 272357
- Zoro # G324207748
product price:Â
$
551.99
/pr
Free Shipping & Returns
Key Features
Glove Size
9.75
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272357
- Zoro #
- G324207748
- UPC #
- 883940165431
- Country of Origin
- United States
- Color
- Black
Dimensions
- Glove Size
- 9.75
Description
Butyl is a soft and flexible material and it provides the highest permeation resistance to vapors and gases while also reducing hand fatigue to enhance worker comfort, Highly resistant to ketones (MEK, MIBK, acetone) and esters (tricresyl phosphate, amyl acetate, ethyl acetate) , Particularly suited to applications involving highly toxic chemical hazards such as chemical weapons, Rolled bead cuff resists tearing, improves donning strength and maintains a secure seal on glovebox ports, Smooth finish for low friction, improved dexterity, and precise glovebox handling, Options available in 9.75" and 10.5" hand sizes (palm diameters), Ambidextrous construction allows for use with either hand
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.