This item is Discontinued.

No Product Image Available

Hand Tap, 3/8"-16 NC, HSS, Tin Coat, 3 Flute (Discontinued)

  • Mfr # 50012
  • Zoro # G3477061
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50012
Zoro #
G3477061
UPC #
-
Country of Origin
United States

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Finish
Tin Coat
Thread Direction
Right Hand

Description

Hand Tap,3/8 In.-16 NC,HSS,Tin Coat,3 Flute, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.