This item is Discontinued.

No Product Image Available

Pipe Tap, 1-1/4"-11-1/2, 5 Flutes, NPSF (Discontinued)

  • Mfr # 17072
  • Zoro # G3481298
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17072
Zoro #
G3481298
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
1-1/4"-11-1/2

Details

Item
Pipe Tap
Number of Flutes
5
Tap Thread Type
NPSF
Tap Material
High Speed Steel
Thread Direction
Right Hand
Tap Style
Pipe

Description

Pipe Tap,1 1/4 In.-11.5 NPSF,HSS,5 Flutes, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.