This item is Discontinued.

No Product Image Available

Pipe Tap, 1/16"-27, Taper, 4 Flutes, NPTF (Discontinued)

  • Mfr # 15407
  • Zoro # G3480467
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15407
Zoro #
G3480467
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
1/16"-27
Thread Length
0.6900 in
Overall Length
2.1300 in
Shank Dia.
0.3125 in
Square Size
0.2340 in
Min. Bore Dia.
0.2420 in
Shank Length
1.44 in
Drill Bit Size
C
Thread Size
1/16"-27
75% Thread Drill Size
0.2420 in

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPTF
Thread Direction
Left Hand
Tap Material
High Speed Steel
Tap Style
Pipe
Shank Type - Machining
Straight
Flute Type
Straight
Thread Standard
NPSI, NPSF, NPTF, NPS, NPTF
Extended Neck
Yes
Threads per Inch
27 TPI
Helix Angle
0 Degrees
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Spiral Direction
Neutral

Description

Pipe and Conduit Thread Tap, Thread Size 1/16 In.-27, NPSI, NPSF, NPTF, NPS, NPTF, Overall Length 2.1300 in, Left Hand, Thread Length 0.6900 in, 75 Percent Thread Drill Size 0.2420 in, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.