Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Pipe Tap, 1/4"-18, 5 Flutes, NPTF (Discontinued)

  • Mfr # 50006
  • Zoro # G3481377
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50006
Zoro #
G3481377
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
1/4"-18

Details

Item
Pipe Tap
Number of Flutes
5
Tap Thread Type
NPTF
Tap Material
High Speed Steel
Thread Direction
Right Hand
Tap Finish
TIN
Tap Style
Pipe

Description

Pipe Tap,1/4 In.-18 NPTF,HSS,Tin Coat,5 Flt, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.