Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50004
Zoro #
G3481429
UPC #
-
Country of Origin
United States
Dimensions
Tap Thread Size
1/8"-27
Details
Item
Pipe Tap
Number of Flutes
5
Tap Thread Type
NPTF
Tap Material
High Speed Steel
Thread Direction
Right Hand
Tap Finish
TIN
Tap Style
Pipe
Description
Pipe Tap,1/8 In.-27 NPTF,HSS,Tin Coat,5 Flt, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.