This item is Discontinued.

North American Rescue Bleeding Control Kit, 60pcs, 13x7.5", Red 80-0574

Bleeding Control Kit, 60pcs, 13x7.5", Red (Discontinued)

  • Mfr # 80-0574
  • Zoro # G4338933
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80-0574
Zoro #
G4338933
UPC #
-
Country of Origin
Multiple

Dimensions

Housing Width
13 in
Housing Depth
8 in
Housing Height
7 1/2 in

Details

Case Material
Plastic
Standards
North American Rescue, PABC
Number of Components
60
Color
Red
Application
EMS/Trauma/Response
Item
Bleeding Control Kit
Product Type
Bleeding Control Kit
Documentation Included
(6) Instruction Cards
Housing Material
Nylon
Includes Mounting Hardware
Hardware Not Included
Includes Housing
Housing Included
Housing Color
Red
Housing Type
Bag
Topical Medicinals Included
No Topical Medicinals
Includes Medication
No Medication Included
PPE and Disposal Equipment Included
(12) Pairs Nitrile Gloves
Miscellaneous Kit Contents Included
(6) Markers
Mountable
Portable
Adhesive Bandages Included
No Adhesive Bandages
Number of People Served
6
Tools Included
(6) Scissors
Wound Dressings Included
(12) Packing Gauze, (6) Trauma Dressings, (6) Chest Seals, (6) Tourniquets
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals

Description

Bleeding Control Kit, Product Type Bleeding Control Kit, Application EMS/Trauma/Response, Number of People Served 6, Number of Components 60, Adhesive Bandages Included No Adhesive Bandages, Documentation Included (6) Instruction Cards, Wound Dressings Included (12) Packing Gauze, (6) Trauma Dressings, (6) Chest Seals, (6) Tourniquets, Miscellaneous Kit Contents Included (6) Markers, Topical Medicinals Included No Topical Medicinals

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.