
Permanent-mount, Double-flash Strobe Warning Light (375 Candelas) (Discontinued)
- Mfr # DFS350-A
- Zoro # G002696932
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DFS350-A
Zoro #
G002696932
UPC #
-
Country of Origin
United States
Dimensions
Height
4.25
Outside Diameter
0.75
Width
5
Length
5.25
Description
This warning light is a great way to make your vehicles and equipment highly visible in low-light conditions and is the light of choice for state highway departments, cities, contractors and agricultural users. The strobe light uses a Fresnel lens for maximum light amplification and a xenon gas bulb that lasts several times longer than traditional incandescent or halogen bulbs. Solid state circuitry contains no relays or moving parts and the light is dipped in a protective coating to keep out dirt and moisture. Magnetic-mount light includes a 15'L straight cord with 12V power plug. 360°, double-flash, 12/48V strobe provides 65 flashes per minute at 375 candelas. Measures 4"H x 4-1/2"-dia. Amber color.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.