Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, UNC, 2 Flutes

  • Mfr # 29025

  • Zoro # G3483039


product price: $19.87
/ea
Sold in multiples of 5 for $99.35

Key Features

Shank Dia.
0.1410 in
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
2
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29025
Zoro #
G3483039
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.1410 in
Overall Length
2 in
Thread Length
7/16 in
Thread Size
M3.5x0.60
Shank Length
1 11/16 in
Size
3.50mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
2
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Finish
Uncoated
Coolant Fed
Non-Coolant Through
Thread Pitch
0.60mm
Thread Standard
Metric
Shank Type - Machining
Straight

Description

Combination Drill and Tap, Thread Size M3.5x0.60, Metric, Overall Length 2 in, Right Hand, Thread Length 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.