This item is Discontinued.

North Bulk Plastic, 25 Person 019702-0002L

Bulk Plastic, 25 Person (Discontinued)

  • Mfr # 019702-0002L
  • Zoro # G3489236
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
019702-0002L
Zoro #
G3489236
UPC #
821812025070
Country of Origin
Mexico

Dimensions

Depth
3 in
Height
10.25 in
Width
7 in
Size
Medium

Details

First Aid Kit Type
Kit
First Aid Kit Primary Application
Specialty
First Aid Kit Application
Workplace
First Aid Kit ANSI Standards
ANSI Z308.1-2003
Case Material
Plastic
Material
Plastic
Glow-in-the-Dark
No
Header
First Aid
Language
English
Legend Style
Text
Subject Matter
General Purpose
Features
They are Ideal for Manufacturing Settings Where a Wide Variety of First Aid Items are Required. Recommended Use in Construction, Manufacturing, Medical, Municipal Services, Oil and Gas, Pharmaceutical, Steel and Metals, Transportation, Utilities, Wind Energy
People Served
25
People Served Per Kit
25
Item
First Aid kit
Color Code
No
Includes
(48) Adhesive Bandages, (6) Burn Treatments, (2) Eye Treatments, (18) Medicinals
Kit Type
Bulk
Waterproof
Yes
First Aid Kit Mounting Type
Portable, Wall Mount
Number of Components
86
Unitized
No
Color
White
Standards
ANSI Z308.1-2003
Number of Shelves
2
Industry Type
Healthcare
First Aid ANSI Kit Type
II
People Served per Kit
25
Product Type
First Aid Kit
ANSI Standard
ANSI Z308.1-2003

Description

First Aid Kit, Number of Components 86, Standards ANSI Z308.1-2003, Unitized No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.