Zoro Homepage

Bump Caps, Pin Lock Suspension, Red

  • Mfr # BC86150000

  • Zoro # G807469298


product price: $10.99
/ea

Key Features

Color
Red
Suspension Adjustment Type
Pin Lock
Head Protection Venting
Yes
Head Protection Style
Cap Style
Head Protection Material
HDPE | Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC86150000
Zoro #
G807469298
UPC #
-
Country of Origin
Mexico

Details

Item
Bump Caps
Color
Red
Suspension Adjustment Type
Pin Lock
Head Protection Venting
Yes
Head Protection Style
Cap Style
Head Protection Material
HDPE | Polyethylene

Description

Low hazard bump cap that is well ventilated and lightweight. Ideal for food industry: mechanics and truck drivers. Not approved: do not use where ANSI or CSA head protection is required.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.