This item is Discontinued.

North By Honeywell Cleanroom Gloves, M 1 PR NF15ESD/8M

Cleanroom Gloves, M 1 PR (Discontinued)

  • Mfr # NF15ESD/8M
  • Zoro # G308081135
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NF15ESD/8M
Zoro #
G308081135
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
M
Size
88

Details

Item
Cleanroom Gloves
Cuff Style
Knit

Description

North by Honeywell's NorthFlex Light Task ESD NF15ESD glove features a liner made of copperbased Thunderon that provides the glove with a comparatively low surface resistivity of


  • •Thunderon liner provides the glove with low surface resistivity
  • •Prevent damaging electrostatic charge from accumulating.
  • •The polyurethane coating on the palm provides good grip and protection
  • •Coating is light enough to ensure outstanding tactility and dexterity
  • •Light in weight, with a comfortable and ergonomic fit
  • •Cuff over-stitching is color-coded by size to aid sorting after laundering

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.