This item is Discontinued.

North By Honeywell Coated Gloves, Nitrile, Orange, M 12 PK 78/1142M

Coated Gloves, Nitrile, Orange, M 12 PK (Discontinued)

  • Mfr # 78/1142M
  • Zoro # G808108721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
78/1142M
Zoro #
G808108721
UPC #
-
Country of Origin
United States

Dimensions

Glove Size
M
Size
Men's (Fits Large)Mens (Fits Large)

Details

Item
Coated Gloves
Color
Orange
Glove Coating Coverage
Nitrile

Description

Providing ambidexterous, durable performance, the North by Honeywell NitriKote 781142 work glove features nitrile coating on both sides Made from a cottonpolyester blend, this string knit shell glove gives superior, breathable comfort while handling the rigors of the workday Available in men's and women's sizes 12dz per case


  • •Cotton/polyester blended string knit shell
  • •Nitrile coating on both sides
  • •High durability and life cycle
  • •Reversible and ambidexterous
  • •Mens and womens sizes
  • •12/dz per case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.